Shop All Ratcheting Wrenches
Westward
Ratcheting Wrench, Head Size 25mm
Mfr # 1LCP4
Zoro # G3065623
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 15 in
- SAE or Metric Metric
- Wrench Style Combination, Locking Flexible, Open and Box End, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 1LCP4
- Zoro # G3065623
- UPC # 190735753217
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 15 in |
Head Size | 25 mm |
Wrench Head Sizes | 25mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 25 mm, Overall Length 15 in, Head Offset Angle 0 Degrees , Flexible, Head Thickness 9/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/32"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX65/32)
- PRIME-LINE Internal Plastic Pipe Cutter, 1-1/4 in Or Larger Diameter Single Pack (RP77171)
- BOSCH 6In Extension 7/16In Shank (EX1006)
- KLEIN TOOLS Spud Wrench, 15/16-Inch Nominal Opening for Utility Nut (3231)
- WESTWARD Ratcheting Wrench, Head Size 21mm (1LEC5)
- WESTWARD Ratcheting Wrench, Head Size 1-13/16 in. (34E327)
- WESTWARD Ratcheting Wrench, Head Size 5/16 in. (4NZN7)
- WESTWARD Ratcheting Wrench, Head Size 9mm (1LEB2)
- WESTWARD Ratcheting Wrench, Head Size 25mm (1LCV8)
- WESTWARD Ratcheting Wrench, Head Size 21mm (1LCP1)
- GEARWRENCH 5/16" 90-Tooth 12 Point Ratcheting Combination Wrench (86941)
- Westward Wrenches