Shop All Ratcheting Wrenches
Westward
Ratcheting Wrench, Head Size 22mm
Mfr # 1LCP2
Zoro # G0396681
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 13 in
- SAE or Metric Metric
- Wrench Style Combination, Locking Flexible, Spline, Open and Box End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1LCP2
- Zoro # G0396681
- UPC # 190735753194
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 13 in |
Wrench Head Sizes | 22mm |
Head Size | 22 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 22 mm, Overall Length 13 in, Head Offset Angle 0 Degrees , Flexible, Head Thickness 1/2 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Cb-458 Carbon Brush Cb-458, 2 Pcs/Set (CB458)
- PROTO T/W Load Screw (J6016ALS)
- HYDE Knife Taping Wall Ss Pro 12In (09373)
- AMERICAN FORGE & FOUNDRY Torque Wrenches Ratcheting (41055)
- WESTWARD Ratcheting Wrench, Head Size 10mm (3LU27)
- WESTWARD Ratcheting Wrench, Head Size 22mm (1LCV6)
- WESTWARD Ratcheting Wrench, Head Size 1-13/16 in. (34E327)
- WESTWARD Ratcheting Wrench, Head Size 11mm (1LEB4)
- WESTWARD Ratcheting Wrench, Head Size 13/16 in. (1LCR4)
- WESTWARD Ratcheting Wrench, Head Size 17mm (1LCN8)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 12mm (80005)
- Westward Wrenches