Shop All Ratcheting Wrenches
Westward
Ratcheting Wrench, Head Size 21mm
Mfr # 1LEC5
Zoro # G1267594
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 10 3/4 in
- SAE or Metric Metric
- Wrench Style Combination, Open and Box End, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 1LEC5
- Zoro # G1267594
- UPC # 190735754078
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 10 3/4 in |
Wrench Head Sizes | 21mm |
Head Size | 21 mm |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 21 mm, Overall Length 10 3/4 in, Head Offset Angle 0 Degrees , Standard, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 11 ft. Anti-Splinter Strip for Track Circular Saw (FSNSS)
- AJAX TOOL WORKS DRIVER PUNCH & CHISEL SET 4PC (AJA9013)
- CRESCENT WISS SNIPS COMPND RH 9-3/4"" (M2R)
- MALCO MC12N 12 in. Aluminum Combination Snip (MC12N)
- WESTWARD Ratcheting Wrench, Head Size 9mm (1LEB2)
- WESTWARD Ratcheting Wrench, Head Size 11mm (1LEB4)
- WESTWARD Ratcheting Wrench, Head Size 12mm (1LEB5)
- WESTWARD Ratcheting Wrench, Head Size 10mm (1LCN3)
- WESTWARD Ratcheting Wrench, Head Size 13/16 in. (1LCR4)
- WESTWARD Ratcheting Wrench, Head Size 14mm (4NZN1)
- PROTO Ratcheting Wrench, Head Size 5/16 in. (JSCV10S)
- Westward Ratcheting Wrenches & Sets