Shop All Ratcheting Wrenches
Westward
Ratcheting Wrench, Head Size 19mm
Mfr # 1LCN9
Zoro # G1880155
original price:
$36.29
63% off
new price: $13.09
/ea
$13.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 11 in
- SAE or Metric Metric
- Wrench Style Combination, Locking Flexible, Open and Box End, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1LCN9
- Zoro # G1880155
- UPC # 190735753170
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 11 in |
Wrench Head Sizes | 19mm |
Head Size | 19 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 19 mm, Overall Length 11 in, Head Offset Angle 0 Degrees , Flexible, Head Thickness 7/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 10" High-Leverage Center Cutter, Plastic Grip (74 91 250)
- JET Pneumatic R8 Screwdriver 800 Rpm, 1/4In (JAT-650)
- BOSCH JIGSAW BLD 3"" 14T 3PK (T118B3)
- MIDWEST RAKE Spiked Roller, Blunt, 9" L, 13/16" Spikes (59108)
- WESTWARD Ratcheting Wrench, Head Size 21mm (1LEC5)
- WESTWARD Ratcheting Wrench, Head Size 5/8 in. (1LCR1)
- WESTWARD Ratcheting Wrench, Head Size 9mm (20VL21)
- WESTWARD Ratcheting Wrench, Head Size 15/16 in. (1LCR6)
- WESTWARD Ratcheting Wrench, Head Size 5/16 in. (1LCP5)
- WESTWARD Ratcheting Wrench, Head Size 5/16 in. (3LU34)
- BETA 3/8” drive reversible ratchet with metal handle (009100875)
- Westward Ratcheting Wrenches