Shop All Ratcheting Wrenches
Westward
Ratcheting Wrench, Head Size 15mm
Mfr # 4NZN2
Zoro # G2850696
$14.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 9 3/4 in
- SAE or Metric Metric
- Wrench Style Combination, Twist Handle, Open and Box End, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 4NZN2
- Zoro # G2850696
- UPC # 190735856482
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 9 3/4 in |
Head Size | 15 mm |
Size | 15mm |
Wrench Head Sizes | 15mm |
Wrench Length Style | Extra Long |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 15 mm, Overall Length 9 3/4 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 3/8 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCHENBACH OPTIK GMBH Incandescent Magnifier Handle (1599-10)
- HONEYWELL Sleeve, 2-Ply, 18" L, with Thumb-Hole (KVS-2-18TH)
- KODIAK CUTTING TOOLS 1/8 3 Flute Carbide Endmill Single End 45 Deg. ZRN Coated for Aluminum (5449792)
- IRWIN QUICK GRIP 4""HANDI-CLAMP (59430CD)
- WESTWARD Ratcheting Wrench, Head Size 11mm (1LEB4)
- WESTWARD Ratcheting Wrench, Head Size 9mm (1LEB2)
- WESTWARD Ratcheting Wrench, Head Size 5/16 in. (4NZN7)
- WESTWARD Ratcheting Wrench, Head Size 13mm (3LU29)
- WESTWARD Ratcheting Wrench, Head Size 10mm (3LU27)
- WESTWARD Ratcheting Wrench, Head Size 14mm (4NZN1)
- BETA 3/8” drive reversible ratchet 48 teeth (009100885)
- Westward Wrenches