Shop All Ratcheting Wrenches
This Product is Discontinued
Westward
Ratcheting Wrench, Head Size 15mm (Discontinued)
Mfr # 3LU47
Zoro # G2694781
This Product is Discontinued
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 6 1/2 in
- SAE or Metric Metric
- Wrench Style Combination, Open and Box End, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 3LU47
- Zoro # G2694781
- UPC # 190735824351
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6 1/2 in |
Size | 15mm |
Head Size | 15 mm |
Wrench Head Sizes | 15mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 15 mm, Overall Length 6 1/2 in, Head Offset Angle 0 Degrees , Flexible, Head Thickness 3/8 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.