Shop All Ratcheting Wrenches
Westward
Ratcheting Wrench, Head Size 13mm
Mfr # 3LU29
Zoro # G1351777
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 4 1/4 in
- SAE or Metric Metric
- Wrench Style Combination, Stubby, Open and Box End, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 3LU29
- Zoro # G1351777
- UPC # 190735824191
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 4 1/4 in |
Head Size | 13 mm |
Size | 13mm |
Wrench Head Sizes | 13mm |
Wrench Length Style | Stubby |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 13 mm, Overall Length 4 1/4 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 1/4 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.0340 In, Black (911203400)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13379)
- HUOT Drill Index, Jobber Length, Plastic (30550)
- CENTURY DRILL & TOOL Self Centering Hinge Drill Bit, 1/8 in. (37010)
- WESTWARD Ratcheting Wrench, Head Size 9/16 in. (1LCP9)
- WESTWARD Ratcheting Wrench, Head Size 21mm (1LEC5)
- WESTWARD Ratcheting Wrench, Head Size 10mm (3LU27)
- WESTWARD Ratcheting Wrench, Head Size 3/8 in. (1LCP6)
- WESTWARD Ratcheting Wrench, Head Size 15mm (4NZN2)
- WESTWARD Ratcheting Wrench, Head Size 21mm (34D941)
- URREA 9/16" Extralong comb wrench (1218L)
- Westward Ratcheting Wrenches