Shop All Ratcheting Wrenches
Westward
Ratcheting Wrench, Head Size 13mm
Mfr # 1LCN5
Zoro # G1124444
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 8 in
- SAE or Metric Metric
- Wrench Style Combination, Locking Flexible, Open and Box End, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1LCN5
- Zoro # G1124444
- UPC # 190735753132
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 8 in |
Head Size | 13 mm |
Wrench Head Sizes | 13mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 13 mm, Overall Length 8 in, Head Offset Angle 0 Degrees , Flexible, Head Thickness 5/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Industrial S&D Drill Bit, 1/2 Rs, 5/8 in (44340)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 27/64", PK5 (228824)
- GOLDBLATT INDUSTRIES 8x3 Mini Trowel (G06945)
- DOALL SAWING PRODUCTS DoAll Dart Band Saw Blade, 1/2"W, .025 thick/gauge, 14 TPI (308-288161.000)
- WESTWARD Ratcheting Wrench, Head Size 1-13/16 in. (34E327)
- WESTWARD Ratcheting Wrench, Head Size 19mm (1LCN9)
- WESTWARD Ratcheting Wrench, Head Size 17mm (1LCN8)
- WESTWARD Ratcheting Wrench, Head Size 1-11/16 in. (34E326)
- WESTWARD Ratcheting Wrench, Head Size 11/32 in. (4NZN8)
- WESTWARD Ratcheting Wrench, Head Size 15/16 in. (1LCR6)
- SUNEX Duo-Drive Ratchet, 1/2" Dr (SUN9732R)
- Westward Ratcheting Wrenches & Sets