Shop All Ratcheting Wrenches
Westward
Ratcheting Wrench, Head Size 13/16 in.
Mfr # 1LCR4
Zoro # G1393366
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 12 1/2 in
- SAE or Metric SAE
- Wrench Style Combination, Locking Flexible, Open and Box End, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1LCR4
- Zoro # G1393366
- UPC # 190735753309
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 12 1/2 in |
Wrench Head Sizes | 13/16 in |
Head Size | 13/16 in |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 13/16 in, Overall Length 12 1/2 in, Head Offset Angle 0 Degrees , Flexible, Head Thickness 1/2 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Sealed Coolant Collet, TG100, 15/64 in. (84063-15/64)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 15/16" 6 pt SAE Socket, 6 Points (41130)
- IRWIN 10", 80-Teeth Master Combo Saw Blade, PK5 (11270ZR)
- TR INDUSTRIAL 3 in x 12 in Scaling Chisel for TR-100/TR-300 Demolition Hammers (TR89103)
- WESTWARD Ratcheting Wrench, Head Size 5/16 in. (4NZN7)
- WESTWARD Ratcheting Wrench, Head Size 19mm (1LCN9)
- WESTWARD Ratcheting Wrench, Head Size 5/8 in. (1LCR1)
- WESTWARD Ratcheting Wrench, Head Size 22mm (1LCP2)
- WESTWARD Ratcheting Wrench, Head Size 5/16 in. (1LCP5)
- WESTWARD Ratcheting Wrench, Head Size 1-1/2 in. (34E325)
- PROTO Ratcheting Wrench, Head Size 9mm (JSCRM09)
- Westward Ratcheting Wrenches