Shop All Ratcheting Wrenches
Westward
Ratcheting Wrench, Head Size 12mm
Mfr # 4NZL8
Zoro # G2643051
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 8 1/8 in
- SAE or Metric Metric
- Wrench Style Combination, Twist Handle, Open and Box End, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4NZL8
- Zoro # G2643051
- UPC # 190735856451
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 8 1/8 in |
Head Size | 12 mm |
Size | 12mm |
Wrench Head Sizes | 12mm |
Wrench Length Style | Extra Long |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 12 mm, Overall Length 8 1/8 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 5/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 3/16x1-1/4, Shank Dia.: 3/8" (CC-1206-E)
- DEWALT DEWALT WOOD CHISEL 5/8"" (DWHT16853)
- FELCO Spare Parts Kit, for Mfr. No. C16 (C16/90)
- BON TOOL Asphalt Lute Rake, Aluminum 24", 6 Foot Aluminum Handle (12-230)
- WESTWARD Ratcheting Wrench, Head Size 19mm (1LCN9)
- WESTWARD Ratcheting Wrench, Head Size 13mm (1LCN5)
- WESTWARD Ratcheting Wrench, Head Size 24mm (1LCP3)
- WESTWARD Ratcheting Wrench, Head Size 11mm (1LEB4)
- WESTWARD Ratcheting Wrench, Head Size 3/8 in. (4NZN9)
- WESTWARD Ratcheting Wrench, Head Size 11/32 in. (4NZN8)
- GEARWRENCH Medium Ratcheting T Wrench (KDS3881)
- Westward Wrenches