Shop All Ratcheting Wrenches
Westward
Ratcheting Wrench, Head Size 12mm
Mfr # 1LCN4
Zoro # G2305466
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 7 1/2 in
- SAE or Metric Metric
- Wrench Style Combination, Locking Flexible, Open and Box End, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 1LCN4
- Zoro # G2305466
- UPC # 190735753125
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 7 1/2 in |
Head Size | 12 mm |
Wrench Head Sizes | 12mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 12 mm, Overall Length 7 1/2 in, Head Offset Angle 0 Degrees , Flexible, Head Thickness 5/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torque Screwdriver, 4mm Drive Size (05074810001)
- ALLSOURCE Standard Glove, 7" x 35", PR (41844)
- STRAUSS Escapement File, Swiss, Trapezoidal (MI8610D91)
- GERBER Multi-Tool Folding Knife, Gray, 6 Function (31-000206)
- WESTWARD Ratcheting Wrench, Head Size 24mm (1LCP3)
- WESTWARD Ratcheting Wrench, Head Size 9/16 in. (1LCP9)
- WESTWARD Ratcheting Wrench, Head Size 21mm (1LEC5)
- WESTWARD Ratcheting Wrench, Head Size 11mm (4NZL7)
- WESTWARD Ratcheting Wrench, Head Size 7/8 in. (1LCT8)
- WESTWARD Ratcheting Wrench, Head Size 15mm (5MZ26)
- WILLIAMS Williams Box Wrench, 12 pt., 1/2 x 9/16 (8725B)
- Westward Wrenches