Shop All Ratcheting Wrenches
Westward
Ratcheting Wrench, Head Size 1/2 in.
Mfr # 35Z099
Zoro # G5092893
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Full Polish
- Number of Points 12
- Overall Length 8-1/4"
- SAE or Metric SAE
- Wrench Style Combination, Open and Box End, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 35Z099
- Zoro # G5092893
- UPC # 190735818053
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 8-1/4" |
Wrench Head Sizes | 1/2" |
Head Size | 1/2" |
Size | 1/2" |
Description
Ratcheting Wrench, Alloy Steel, Full Polish, Head Size 1/2 in, Overall Length 8 1/4 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, Head, Digit (250-301)
- VEGA Phillips 2 Power Bit x 2" Extra Hard (150P2AX)
- DEWALT Utility Knife, Zinc Alloy 6 in L (DWHT10054)
- ZORO SELECT Squeezer Die, 1/8 Dia, 1, Tubular Roll (SQ-5-14)
- WESTWARD Ratcheting Wrench, Head Size 21mm (1LCP1)
- WESTWARD Ratcheting Wrench, Head Size 25mm (1LCP4)
- WESTWARD Ratcheting Wrench, Head Size 10mm (1LCN3)
- WESTWARD Ratcheting Wrench, Head Size 12mm (1LCN4)
- WESTWARD Ratcheting Wrench, Head Size 5/16 in. (4NZN7)
- WESTWARD Ratcheting Wrench, Head Size 22mm (1LEC6)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 12mm (80005)
- Westward Ratcheting Wrenches & Sets