Shop All Ratcheting Wrenches
Westward
Ratcheting Wrench, Head Size 11mm
Mfr # 1LEB4
Zoro # G1101037
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 6 1/2 in
- SAE or Metric Metric
- Wrench Style Combination, Open and Box End, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1LEB4
- Zoro # G1101037
- UPC # 190735753972
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6 1/2 in |
Head Size | 11 mm |
Wrench Head Sizes | 11mm |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 11 mm, Overall Length 6 1/2 in, Head Offset Angle 0 Degrees , Standard, Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1-1/2 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 4 Bits by X1 Tools (X1E-CON-BIT-SPA-2150x4)
- GEARWRENCH 19mm 12 Point Stubby Combination Wrench (81643)
- WESTWARD 14", 90-Teeth Metal Cutting Blade (24EM33)
- WESTWARD Mallet, Rubber, 22 Oz, Wood (5MX42)
- WESTWARD Ratcheting Wrench, Head Size 12mm (1LEB5)
- WESTWARD Ratcheting Wrench, Head Size 9mm (1LEB2)
- WESTWARD Ratcheting Wrench, Head Size 21mm (1LEC5)
- WESTWARD Ratcheting Wrench, Head Size 8mm (4NZL4)
- WESTWARD Ratcheting Wrench, Head Size 1-13/16 in. (34E327)
- WESTWARD Ratcheting Wrench, Head Size 1 in. (1LCR7)
- GEDORE Reversible Ratchet Wrench, 9mm (7 UR 9)
- Westward Ratcheting Wrenches