Shop All Ratcheting Wrenches
Westward
Ratcheting Wrench, Head Size 11/32 in.
Mfr # 4NZN8
Zoro # G1490517
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 6 3/8 in
- SAE or Metric SAE
- Wrench Style Combination, Twist Handle, Open and Box End, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 4NZN8
- Zoro # G1490517
- UPC # 190735856543
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6 3/8 in |
Size | 11/32" |
Head Size | 11/32 in |
Wrench Head Sizes | 11/32 in |
Wrench Length Style | Extra Long |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 11/32 in, Overall Length 6 3/8 in, Head Offset Angle 15 Degrees , Offset, Head Thickness 1/4 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Socket Set SAE 18 Pieces 1/4 in to 1 in , Chrome (53PN35)
- VEGA Nutsetter, 5/16 Lobular Mag Nutsetter x (145MN516R)
- NANUK CASES Yellow Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-010YL-0A0)
- SUPERIOR PARTS Aftermarket O-Ring 41.5x2.6 Fits Max CN55 (CN55A2-16) (SP HH11909)
- WESTWARD Ratcheting Wrench, Head Size 5/16 in. (4NZN7)
- WESTWARD Ratcheting Wrench, Head Size 7/8 in. (1LCR5)
- WESTWARD Ratcheting Wrench, Head Size 21mm (1LEC5)
- WESTWARD Ratcheting Wrench, Head Size 25mm (1LCP4)
- WESTWARD Ratcheting Wrench, Head Size 22mm (1LCV6)
- WESTWARD Ratcheting Wrench, Head Size 21mm (34D941)
- PROTO Ratcheting Wrench, Head Size 3/8 in x #12 (JSCV12)
- Westward Ratcheting Wrenches & Sets