Shop All Ratcheting Wrenches
Westward
Ratcheting Wrench, Head Size 11/16 in.
Mfr # 4NZP5
Zoro # G2872301
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 10 7/8 in
- SAE or Metric SAE
- Wrench Style Combination, Twist Handle, Open and Box End, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 4NZP5
- Zoro # G2872301
- UPC # 190735856604
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 10 7/8 in |
Head Size | 11/16 in |
Wrench Head Sizes | 11/16 in |
Size | 11/16" |
Wrench Length Style | Extra Long |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 11/16 in, Overall Length 10 7/8 in, Head Offset Angle 15 Degrees , Offset, Head Thickness 7/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 4V MAX* Lithium Pivot Screwdriver with Accessories (BDCS40BI)
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHBFR10 -10'10-1/2)
- STANLEY Surform® Flat File – Standard Cut Blade (21-295)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Metr (41-10MM)
- WESTWARD Ratcheting Wrench, Head Size 15mm (4NZN2)
- WESTWARD Ratcheting Wrench, Head Size 19mm (1LCN9)
- WESTWARD Ratcheting Wrench, Head Size 1/2 in. (1LCP8)
- WESTWARD Ratcheting Wrench, Head Size 1 in. (1LCR7)
- WESTWARD Ratcheting Wrench, Head Size 22mm (1LCV6)
- WESTWARD Ratcheting Wrench, Head Size 11/32 in. (4NZN8)
- KD TOOLS Univ Spline Flex Ratchet Wrench, 17mm (86117)
- Westward Ratcheting Wrenches & Sets