Shop All Ratcheting Wrenches
Westward
Ratcheting Wrench, Head Size 10mm
Mfr # 3LU27
Zoro # G1394845
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 3 3/4 in
- SAE or Metric Metric
- Wrench Style Combination, Stubby, Open and Box End, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 3LU27
- Zoro # G1394845
- UPC # 190735824177
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 3 3/4 in |
Size | 10mm x 11mm |
Head Size | 10 mm |
Wrench Head Sizes | 10mm |
Wrench Length Style | Stubby |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 10 mm, Overall Length 3 3/4 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 1/4 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H404KG)
- YG-1 TOOL CO Carbide Dream Drill (5Xd) (DH424024F)
- DYNABRADE Vertical Disc Sander 7In-178Mm Dia. (53253)
- HANSON T-Handle Tap Wrench - TR-2E (12402)
- WESTWARD Ratcheting Wrench, Head Size 12mm (1LEB5)
- WESTWARD Ratcheting Wrench, Head Size 15/16 in. (1LCR6)
- WESTWARD Ratcheting Wrench, Head Size 1-13/16 in. (34E327)
- WESTWARD Ratcheting Wrench, Head Size 5/16 in. (1LCP5)
- WESTWARD Ratcheting Wrench, Head Size 7/16 in. (1LCP7)
- WESTWARD Ratcheting Wrench, Head Size 11/16 in. (1LCR2)
- WELLER GearWrench 14 mm 12 Point Metric Ratcheting Combination Wrench 7.48 in. L 1 pc (86914)
- Westward Wrenches