Shop All Combination Wrenches
Westward
Ratcheting Wrench, Combination, SAE, 9/32"
Mfr # 54PN22
Zoro # G2478660
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Tether Capable Tether Capable
- Ratcheting Configuration Open and Box End
- Single End/Double End Double End
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PN22
- Zoro # G2478660
- UPC # 190735949658
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 5 in |
Head Size | 9/32 in |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 9/32 in, Overall Length 5 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 1/4 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC PULLER PULLEY & INSTALLER KIT (AO7874)
- MELIN TOOL CO 13/64" Carbide 118 Deg. Jobber Length Drill Bit (HDR-13/64)
- GEARWRENCH 3 Pc. 90T Locking Flex Head Ratchet Set (81276T)
- TE-CO Plunger, Hand, Steel, Zinc, 5/8-11, 3.05, PK2 (54313)
- WESTWARD Combination Wrench, SAE, 3/4in Size (36A181)
- WESTWARD Combination Wrench, 1-3/16", SAE, Satin (54RZ52)
- WESTWARD Combination Wrench, SAE, 1-1/16in Size (1EYJ3)
- WESTWARD Combination Wrench, SAE, 1/2in Size (36A276)
- WESTWARD Ratcheting Wrench, Combination, SAE, 2" (54PN45)
- WESTWARD Combination Wrench, SAE, 5/8in Size (5MW34)
- PROTO Combination Wrench, 26mm Sz, 14-41/64" L (J1226M-T500)
- Westward Wrenches