Shop All Combination Wrenches
Westward
Ratcheting Wrench, Combination, SAE, 7/8"
Mfr # 54PP43
Zoro # G2617190
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Tether Capable Tether Capable
- Overall Length 11 1/2 in
- Reversing Yes
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PP43
- Zoro # G2617190
- UPC # 190735951828
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 11 1/2 in |
Head Size | 7/8 in |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 7/8 in, Overall Length 11 1/2 in, Head Offset Angle 15 Degrees , Offset, Head Thickness 1/2 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS 3/8" Drive Oval Oval Ratchet 3/8"Dr. (13012)
- SUPERCUT 105-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (452709)
- GREENLEE Bag/Tote, Tool Bag, Black, Polyester, 28 Pockets (0158-21)
- MASTER APPLIANCE Replacement Part Kit, Use w/4Z714, 4Z715 (35257)
- WESTWARD Ratcheting Wrench, Combination, SAE, 13/16" (54PP42)
- WESTWARD Combination Wrench, 11/32", SAE, Satin (54RY94)
- WESTWARD Wrench, Combination, SAE, 8-7/32" L. (54PN29)
- WESTWARD Comb. Wrench, 25mm, Metric, Full Polish (54RY70)
- WESTWARD Combination Wrench, Metric, 8mm Size (36A289)
- WESTWARD Wrench, Combination, Metric, 32mm (54PN67)
- PROTO Combination Wrench, 4-5/16" Length (J1216ES)
- Westward Wrenches