Shop All Combination Wrenches
Westward
Ratcheting Wrench, Combination, SAE, 3/4"
Mfr # 54PP41
Zoro # G2478983
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Wrench Product Grouping Wrenches
- Reversing Yes
- Number of Points 12
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54PP41
- Zoro # G2478983
- UPC # 190735949863
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 9 3/4 in |
Head Size | 3/4 in |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 3/4 in, Overall Length 9 3/4 in, Head Offset Angle 15 Degrees , Offset, Head Thickness 7/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Hexagon Allen Key, 2C-T-Handle 7mm (2142 T 7)
- PFERD 10" File Set 541-WRU - (5 Machinist files in pouch) (16080)
- WESTWARD Dial Caliper, 0-6 In, 1 5/8 In Jaw (4KU74)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3062R)
- WESTWARD Combination Wrench, Metric, 10mm Size (33M588)
- WESTWARD Combination Wrench, 1-5/8", SAE, 12 pt. (54RZ40)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1-3/8 (54PN40)
- WESTWARD Combination Wrench, SAE, 1in Size (5MR41)
- WESTWARD Wrench, Comb./Flexible Head, Metric, 18mm (54PP11)
- WESTWARD Combination Wrench, SAE, 1-3/8in Size (1EYF4)
- URREA Full polished Open-end Wrench, 7/16" X 1/2" opening size (3025)
- Westward Combination Wrenches