Shop All Combination Wrenches
Westward
Ratcheting Wrench, Combination, SAE, 2"
Mfr # 54PN45
Zoro # G2043367
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Wrench Product Grouping Wrenches
- Finish Chrome
- Tether Capable Tether Capable
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PN45
- Zoro # G2043367
- UPC # 190735948835
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 25 3/4 in |
Head Size | 2 in |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 2 in, Overall Length 25 3/4 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 1 1/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 7/32 (44214)
- KO-KEN Socket TORX E28 60mm 3/4 Sq. Drive (16425-E28)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2-624)
- STANLEY Tinners Snip, Left/Right/Straight, 10 in, Steel (FMHT73571)
- WESTWARD Combination Wrench, SAE, 3/4in Size (36A181)
- WESTWARD Combination Wrench, Metric, 15mm Size (33M593)
- WESTWARD Combination Wrench, 1-5/8", SAE, 12 pt. (54RZ40)
- WESTWARD Combination Wrench, 2-9/16", SAE, 12 pt. (54RZ08)
- WESTWARD Combination Wrench, Metric, 15mm Size (36A197)
- WESTWARD Combination Wrench, SAE, 9/16in Size (5MW32)
- BETA Half-Moon Ring Wrench, 10x12mm (000830010)
- Westward Wrenches