Shop All Combination Wrenches
Westward
Ratcheting Wrench, Combination, SAE, 1/4"
Mfr # 54PN21
Zoro # G2478749
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Number of Points 12
- Wrench Product Grouping Wrenches
- Reversing No
- Standards ANSI B107.100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PN21
- Zoro # G2478749
- UPC # 190735949689
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 4 7/8 in |
Head Size | 1/4 in |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 1/4 in, Overall Length 4 7/8 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 1/4 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Medium/Fine Pull Saw, 10 In, 14TPI (56920)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL Square Endmill, PowerA (209-230-1)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 4.00mm (47271)
- ILC Replacement for Dewalt Dc9071 Battery (DC9071 BATTERY DEWALT)
- WESTWARD Combination Wrench, Metric, 16mm Size (3XU29)
- WESTWARD Combination Wrench, SAE, 7/8in Size (36A183)
- WESTWARD Combination Wrench, Metric, 16mm Size (1EYK6)
- WESTWARD Wrench, Combination, Metric, 27mm (54PN65)
- WESTWARD Combination Wrench, 11/32", SAE, 6 pt. (54RY78)
- WESTWARD Combination Wrench, SAE, 3/8in Size (5MW25)
- GEARWRENCH 11mm 6 Point Combination Wrench (81759)
- Westward Combination Wrenches