Shop All Combination Wrenches
Westward
Ratcheting Wrench, Combination, SAE, 13/16"
Mfr # 54PP42
Zoro # G2617032
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Insulated No
- Wrench Product Grouping Wrenches
- Ratcheting Configuration Open and Box End
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PP42
- Zoro # G2617032
- UPC # 190735952306
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 11 1/2 in |
Head Size | 13/16 in |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 13/16 in, Overall Length 11 1/2 in, Head Offset Angle 15 Degrees , Offset, Head Thickness 1/2 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Coupling Pin Key, Steel (A-13)
- RIDGID Dies, 500B 1/2 Nc Hs (48625)
- KIPP Star Grip, Similar To DIN 6336, D=M08X25, D1= 40 H=25, External Thread, Cap and Grip: Black Plastic (K0154.408X25)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (98071X.98)
- WESTWARD Ratcheting Wrench, Combination, SAE, 7/8" (54PP43)
- WESTWARD Combination Wrench, SAE, 3/8in Size (33M578)
- WESTWARD Combination Wrench, Metric, 11mm Size (33M589)
- WESTWARD Wrench, Combination/Stubby, SAE, 7/16" (54PP15)
- WESTWARD Wrench, Combination/Extra Long, SAE, 7/16" (54PN78)
- WESTWARD Combination Wrench, 30mm, Metric, Satin (54RZ20)
- GRAY TOOLS Combination Wrench 2-7/16", 12 Point, Black Oxide Finish (3178B)
- Westward Combination Wrenches