Shop All Combination Wrenches
Westward
Ratcheting Wrench, Combination, SAE, 13" L
Mfr # 54PN35
Zoro # G2617260
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Tether Capable Tether Capable
- Overall Length 13 in
- Reversing No
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PN35
- Zoro # G2617260
- UPC # 190735952016
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 13 in |
Head Size | 1 in |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 1 in, Overall Length 13 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 9/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Spring-Comp .47 - Sold In Multiples Of 5 (54015)
- APEX TOOL GROUP Covered Magnetic Bit Holder, 1/4"Hex (CAUGBQ2D)
- STARRETT Band Saw Blade, 14 ft. 7 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-14-07)
- GREENLEE Knock Out Punch (K3P-2-1/2)
- WESTWARD Wrench, Combination, 12 pt.15/16" (54PN34)
- WESTWARD Wrench, Combination, Metric, 22mm (54PP60)
- WESTWARD Wrench, Combination/Stubby, Metric, 16mm (54PP29)
- WESTWARD Combination Wrench, SAE, 9/16in Size (36A211)
- WESTWARD Wrench, Combination/Stubby, Metric, 15mm (54PP28)
- WESTWARD Combination Wrench, Metric, 8mm Size (33M586)
- WERA Ratcheting Wrench, Metric, 8mm Head Sz (05020064001)
- Westward Combination Wrenches