Shop All Combination Wrenches
Westward
Ratcheting Wrench, Combination, SAE, 1/2"
Mfr # 54PP37
Zoro # G2617078
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Wrench Product Grouping Wrenches
- Tether Capable Tether Capable
- Single End/Double End Double End
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PP37
- Zoro # G2617078
- UPC # 190735952245
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 7 in |
Head Size | 1/2 in |
Wrench Length Style | Standard |
Description
When you are working with heavy equipment, the Westward 54PP37 Ratcheting Wrench is a tool that will prove to be very useful. It has an alloy steel construction and features a one-piece handle for ease of use. The ratcheting wrench has an open and box end configuration. This alloy steel wrench has an overall length of 7 in., 1/2" head size, and 1/2" opening size. It is chrome plated for added durability and corrosion resistance. The Westward 54PP37 Combination Wrench is made from high quality materials that ensure it lasts long enough to complete the job at hand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Precision Knife, Scalpel Type (10597)
- SLUGGER BY FEIN Annular Cutter, 7/16 in. dia. (63134111113)
- ERIEZ Oil Skimmer, Belt, 1" x 3" hang (83-2000-3)
- DRILL AMERICA 5/8"x18" Carbide Tipped Masonry Drill Bit (DAM18X5/8)
- WESTWARD Comb. Wrench, 6mm, Metric, Black Oxide (54RZ46)
- WESTWARD Combination Wrench, Metric, 6mm Size (53YV98)
- WESTWARD Combination Wrench, 46mm, Metric, 12 pt. (54RZ25)
- WESTWARD Wrench, Combination/Extra Long, SAE, 5/8" (54PN81)
- WESTWARD Combination Wrench, 2-1/2", SAE, 12 pt. (54RZ07)
- WESTWARD Combination Wrench, Metric, 16mm, 4-13/16"L (54UD11)
- CS UNITEC Non Sparking Wrench, Combination, 1/2in, Aluminum Bronze (EX206-035UA)
- Westward Wrenches