Shop All Combination Wrenches
Westward
Ratcheting Wrench, Combination, SAE, 1-7/8
Mfr # 54PN44
Zoro # G2043349
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Number of Points 12
- Reversing No
- Head Movement Fixed
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PN44
- Zoro # G2043349
- UPC # 190735948958
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 25 3/8 in |
Head Size | 1-7/8 in |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 1 7/8 in, Overall Length 25 3/8 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 1 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 82 Degree Pilotless Countersink for #10 screw (WELCS-10S)
- TEKTON 1/2 Inch Drive x 5/8 Inch Deep 6-Point Socket (SHD23016)
- DRILL AMERICA #3 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD3)
- INFRATECH Infratech 14-1000 1500-Watt Portable Infrared Curing Lamp - Model SRU-1615 (INF-14-1000)
- WESTWARD Combination Wrench, Metric, 15mm Size (5MW29)
- WESTWARD Wrench, Comb./Flexible Head, Metric, 9mm (54PP08)
- WESTWARD Combination Wrench, 24mm, Metric, Satin (54RZ14)
- WESTWARD Combination Wrench, SAE, 3/4in Size (36A181)
- WESTWARD Combination Wrench, 7mm, Metric, 12 pt. (54RY90)
- WESTWARD Combination Wrench, SAE, 7/16in Size (5MW28)
- WESTWARD Wrench, Combination, SAE, 1-5/16" (54PN39)
- Westward Combination Wrenches