Shop All Combination Wrenches
Westward
Ratcheting Wrench, Combination, Metric, 9m
Mfr # 54PP47
Zoro # G2478992
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Standards ANSI B107.100
- Single End/Double End Double End
- Overall Length 5 7/8 in
- Reversing Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PP47
- Zoro # G2478992
- UPC # 190735949870
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 5 7/8 in |
Head Size | 9 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 9 mm, Overall Length 5 7/8 in, Head Offset Angle 15 Degrees , Offset, Head Thickness 1/4 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Reciprocating Saw Blade, 5 PK (21069618GR)
- INGERSOLL-RAND Wrench, 8.2" x 2.4" x 0.15 (MG1-253)
- DRILL AMERICA 35/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDCO35/64)
- LYNDEX-NIKKEN Collet, 5C, 17/64in (500-017)
- WESTWARD Combination Wrench, SAE, 9/16in Size (33M581)
- WESTWARD Wrench, Combination, Metric, 6-1/2" L. (54PN51)
- WESTWARD Combination Wrench, SAE, 1-1/16in Size (36A186)
- WESTWARD Comb. Wrench, 1-3/16", SAE, Black Oxide (54RZ35)
- WESTWARD Combination Wrench, SAE, 3/8in Size (33M578)
- WESTWARD Combination Wrench, 24mm, Metric, Satin (54RZ14)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 8mm Size (88308s)
- Westward Wrenches