Shop All Combination Wrenches
Westward
Ratcheting Wrench, Combination, Metric, 6mm
Mfr # 54PN46
Zoro # G2616868
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Ratcheting Configuration Open and Box End
- Single End/Double End Double End
- Standards ANSI B107.100
- Head Movement Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54PN46
- Zoro # G2616868
- UPC # 190735952146
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 4 7/8 in |
Head Size | 6 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 6 mm, Overall Length 4 7/8 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 1/4 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4" x 1-7/8" Magnetic Nut Driver - IMPACT READY(R) (DW2218IR)
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 0.75"L, GP Phenolic (3035BG)
- MIGHTY MAXX Pliers Crimping Tool 5-Way (083-11810)
- STANLEY Stanley 45-300 Aluminum Carpenter's Square, 16" x 24" (45-300)
- WESTWARD Combination Wrench, 11/32", SAE, Satin (54RY94)
- WESTWARD Combination Wrench, Metric, 14mm Size (36A196)
- WESTWARD Combination Wrench, 1/4", SAE, 6 pt. (54RY77)
- WESTWARD Wrench, Combination/Stubby, SAE, 3/4" (54PP20)
- WESTWARD Combination Wrench, 1-3/8", SAE, 12 pt. (54RZ37)
- WESTWARD Wrench, Combination/Extra Long, SAE, 11/16 (54PN82)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/4in Size (88424)
- Westward Wrenches