Shop All Combination Wrenches
Westward
Ratcheting Wrench, Combination, 12 pt.7/8
Mfr # 54PN33
Zoro # G2617233
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Standards ANSI B107.100
- Tether Capable Tether Capable
- Insulated No
- Overall Length 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PN33
- Zoro # G2617233
- UPC # 190735951897
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 11 1/2 in |
Head Size | 7/8 in |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 7/8 in, Overall Length 11 1/2 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 1/2 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Punch, Knockout, Round, 7/8 In (745H-1/2)
- DYNABRADE Offset Air Cut Off Tool, 20k rpm, 36 cfm (52431)
- SUPERCUT 99.75-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (708080)
- MAKITA 18V LXT® 5.0Ah Battery, 10/pk (BL1850B-10)
- WESTWARD Wrench, Combination, SAE, 11-1/2" L. (54PN32)
- WESTWARD Comb. Wrench, 23mm, Metric, Black Oxide (54RZ49)
- WESTWARD Wrench, Combination, Metric, 5-7/8" L. (54PN49)
- WESTWARD Combination Wrench, Metric, 17mm Size (36A199)
- WESTWARD Combination Wrench, Metric, 12mm Size (5MW24)
- WESTWARD Combination Wrench, 6mm, Metric, 12 pt. (54RY89)
- KD TOOLS Reversible Wrench Rack, 2Pc (KDT83121)
- Westward Combination Wrenches