Shop All Combination Wrenches
Westward
Ratcheting Wrench, Combination, 12 pt.24m
Mfr # 54PN63
Zoro # G2616910
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Single End/Double End Double End
- Reversing No
- Insulated No
- Ratcheting Configuration Open and Box End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54PN63
- Zoro # G2616910
- UPC # 190735952238
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 13 in |
Head Size | 24 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 24 mm, Overall Length 13 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 9/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Scoop, 60mL, PK100 (H36922-0000)
- BETA Metric Plain Hex Male Key, 8 mm Tip Size, 10 in Long, 4 13/16 in Short (951)
- MAKITA 10 Gauge Shear (JS3201)
- FEIN Electronics (30762453990)
- WESTWARD Wrench, Combination, Metric, 13" L. (54PN64)
- WESTWARD Wrench, Combination, SAE, 1-9/16" (54PN42)
- WESTWARD Wrench, Combination/Stubby, Metric, 11mm (54PP24)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 13m (54PN94)
- WESTWARD Combination Wrench, Metric, 13mm Size (33M591)
- WESTWARD Combination Wrench, SAE, 1/4"Size, 12Points (53YV97)
- WERA Ratcheting Wrench, SAE, 5/8" Head Sz (05020080001)
- Westward Combination Wrenches