Shop All Combination Wrenches
Westward
Ratcheting Wrench, Combination, 12 pt.21m
Mfr # 54PN61
Zoro # G2616892
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Wrench Shape Straight
- Tether Capable Tether Capable
- Overall Length 11 3/8 in
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PN61
- Zoro # G2616892
- UPC # 190735952214
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 11 3/8 in |
Head Size | 21 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 21 mm, Overall Length 11 3/8 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 1/2 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4-in-1 Multi Pick (48-22-2145)
- WELLER 0.885 in L Conical Soldering Tip, 4.2 mm, Copper, PK2 (7135W)
- KIPP Cam Lever Size: 1 M05X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501105X20)
- TE-CO Plunger, Hand, Steel, Zinc, 1/2-13, 2.00, PK2 (54416)
- WESTWARD Wrench, Combination, Metric, 11-7/16" L. (54PN62)
- WESTWARD Ratcheting Wrench, Combination, 12 pt.20m (54PN60)
- WESTWARD Ratcheting Wrench, Combination, SAE, 5/16" (54PP33)
- WESTWARD Combination Wrench, Metric, 13mm Size (1EYK3)
- WESTWARD Combination Wrench, Metric, 21mm Size (36A204)
- WESTWARD Combination Wrench, SAE, 7/8in Size (1EYH9)
- MILWAUKEE TOOL 29mm Metric Combination Wrench (45-96-9529)
- Westward Wrenches