Shop All Combination Wrenches
Westward
Ratcheting Wrench, Combination, 12 pt.20m
Mfr # 54PN60
Zoro # G2616901
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Tether Capable Tether Capable
- Wrench Product Grouping Wrenches
- Standards ANSI B107.100
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PN60
- Zoro # G2616901
- UPC # 190735952184
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 11 3/8 in |
Head Size | 20 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 20 mm, Overall Length 11 3/8 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 1/2 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 10" x .060" Premium XP4 Tile Blade Wet (DW4764)
- OZ LIFTING PRODUCTS 45 ft L Cable Assembly, 1/4 in Dia., 1200 lb Load Capacity (OZSS.25-45)
- MORSE Carbide Hole Cutter, 1-1/4in. Hole, 1in. D (CTD20)
- SUPER TOOL 10.50mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 10.5mm (301105)
- WESTWARD Ratcheting Wrench, Combination, 12 pt.21m (54PN61)
- WESTWARD Wrench, Combination, Metric, 11-7/16" L. (54PN62)
- WESTWARD Combination Wrench, SAE, 1-1/8in Size (1EYJ4)
- WESTWARD Wrench, Combination, Metric, 27mm (54PN65)
- WESTWARD Combination Wrench, SAE, 15/16in Size (36A184)
- WESTWARD Combination Wrench, SAE, 15/16in Size (1EYJ1)
- WRIGHT TOOL WRENCH COMB 10mm 12 Pt. CH (WR11-10MM)
- Westward Combination Wrenches