Shop All Box End Wrenches
Westward
Ratcheting Obstruction Wrench, 7-3/4 in.
Mfr # 1LCX8
Zoro # G2764011
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Finish Chrome
- Head Type Standard
- Overall Length 7 3/4 in
- Wrench Style Half-Moon Shaped, Obstruction, Double Box End, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1LCX8
- Zoro # G2764011
- UPC # 190735753798
- Country of Origin Taiwan, Province of China
- Category Box End Wrenches
Dimensions
Overall Length | 7 3/4 in |
Size | 11/16" x 3/4" |
Wrench Head Sizes | 11/16 in, 3/4 in |
Head Size | 11/16 in, 3/4 in |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 11/16 in, 3/4 in, Overall Length 7 3/4 in, 0 Degrees , SAE, Standard, Tether Capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Push/Pull Knob, 8-32 Thread Size, 0.66"L, GP Phenolic (3702-S)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525116)
- OSG Spiral Point Tap, Plug, 3 (1706701)
- MAYHEW SELECT Pin Punch, 4-3/4in L, 1/8in Tip, Steel (71002)
- WESTWARD Ratcheting Box End Wrench, 7-3/4" L (54PP82)
- WESTWARD Ratcheting Obstruction Wrench, S-Shaped (1LCG9)
- WESTWARD Ratcheting Box End Wrench, 5-7/8" L (54PP68)
- WESTWARD Box End Wrench, 6 x 8mm, 7-15/64 in. L (5MP97)
- WESTWARD Ratcheting Box Wrench, QuadBox (34E316)
- WESTWARD Ratcheting Box End Wrench, 7-3/4" L (54PP83)
- WESTWARD Box End Wrench, 13 x 15mm, 10-5/32 in. L (5MR02)
- Westward Wrenches