Shop All Box End Wrenches
This Product is Discontinued
Westward
Ratcheting Obstruction Wrench, 5-1/2 in. (Discontinued)
Mfr # 1LCX1
Zoro # G0879417
This Product is Discontinued
Key Features
- Material Alloy Steel
- Finish Chrome
- Head Type Standard
- Wrench Style Half-Moon Shaped, Obstruction, Double Box End, Spline
- Overall Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 1LCX1
- Zoro # G0879417
- UPC # 190735753729
- Country of Origin Taiwan, Province of China
- Category Box End Wrenches
Dimensions
Overall Length | 5 1/2 in |
Size | 10mm x 11mm |
Head Size | 10 mm, 11 mm |
Wrench Head Sizes | 10 mm, 11 mm |
Wrench Length Style | Standard |
Description
The Westward 1LCX1 Obstruction Wrench is the perfect tool for removing obstructions in tight spaces. Featuring a half-moon shape, this wrench can fit into hard to reach areas. The box end of the wrench has both 10 mm and 11 mm openings, allowing you to work with different fasteners. This ratcheting box end wrench is made of alloy steel for superior strength and durability. It also has a 0 degree offset handle that makes it easy to get into tight spots. The Westward Ratcheting Box End Wrench is the ideal tool for tackling jobs where access is limited.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.