Shop All Combination Wrenches
Westward
Ratcheting Combination Wrench, SAE, 6 1/2 in Length, 7/16 in Head, 12 Points
Mfr # 54PN26
Zoro # G2478633
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Ratcheting Configuration Open and Box End
- Head Movement Fixed
- Wrench Product Grouping Wrenches
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54PN26
- Zoro # G2478633
- UPC # 190735949672
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 6 1/2 in |
Head Size | 7/16 in |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 7/16 in, Overall Length 6 1/2 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 5/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 11/16" Triple Square SAE Socket, 12 Points (J5222N)
- BON TOOL Bon 72-625 Brick Trowel Forged 12" Wide London Leather Handle (72-625)
- RULAND Adjustable Drill Depth Stop Collar Kit (DSKIT)
- POSI LOCK T-Handle (10457)
- WESTWARD Ratcheting Combination Wrench, SAE, 7 in Length, 1/2 in Head, 12 Points (54PN27)
- WESTWARD Combination Wrench, Metric, 9mm Size (3XU22)
- WESTWARD Combination Wrench, SAE, 7/16in Size (36A275)
- WESTWARD Combination Wrench, Metric, 7mm Size (36A222)
- WESTWARD Combination Wrench, SAE, 1-3/8in Size (1EYF4)
- WESTWARD Combination Wrench, 1/4", SAE, 6 pt. (54RY77)
- URREA 12-point black finish combination wrench 1-5/16" opening size (1242B)
- Westward Combination Wrenches