Shop All Cable and Wire Cutters
Westward
Ratcheting Cable Cutter, 12 In, 1/4 In Cap
Mfr # 1YNB3
Zoro # G1257846
product price: $98.35
/ea
Free Shipping & Returns
$98.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Electrical Cable
- Overall Length 10 1/2 in
- Cutting Action Shear
- Handle Material Steel
- Standards GGG-C-740d
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1YNB3
- Zoro # G1257846
- UPC # 190735759219
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 10 1/2 in |
For Maximum Diameter Data Cable | 500 kcmil |
Details
Primary Application | Electrical Cable |
Cutting Action | Shear |
Handle Material | Steel |
Standards | GGG-C-740d |
Cutting Capacity Communication Cable | 500 MCM |
Features | Ratchet Action Holds Cable Tight And Allows Straight cuts |
Item | Cable Cutter |
Jaw Material | Steel |
For Wire/Cable Type | Electrical/Data Cable |
Includes Cushioned Grip | Yes |
Cutter Type | Ratcheting Cable Cutter |
Ratcheting Jaw | Yes |
Application | Cutting Electrical Cable |
Description
The Westward 1YNB3 Ratcheting Cable Cutter is the perfect tool for making straight cuts on electrical cables. This ratcheting cable cutter has a shear cut cutting action that ensures clean, smooth cuts. It features a ratchet action that holds the cable tight and allows you to make precise, accurate cuts. The heavy duty cutter can be used on communication cables with a diameter of up to 500 MCM. With its superior functionality and versatility, this Westward Cable Cutter will allow you to get your job done efficiently and quickly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK Square Driver Set (4 Piece) (73731)
- OSG Spiral Point Tap, Plug 2 Flutes (1230000)
- PROTO Structural Box End Wrench, 2 in. (J2632)
- NUPLA Floor Scraper, Stiff, 12", Carbon Steel (6884837)
- WESTWARD 21-1/4" Cable Cutter, 500 MCM (10D458)
- WESTWARD 8" Insulated Diagonal Cutters, Flush Cut (1YXJ4)
- WESTWARD 9-1/2" Cable Cutter, Ratchet Action, 1000 MCM (10D454)
- WESTWARD 24-1/2" Cable Cutter, Shear Cut, 1" Cap (10D452)
- WESTWARD 10" Cable Cutter, Ratchet Action, 2-3/32" Cap (10D467)
- WESTWARD Cable Cutter Set, 9" & 7", 2pcs (1YNB2)
- PALADIN TOOLS Pro-Grip Cutter, Contour Cable Cutter (PA1175)
- Westward Knives, Cutters & Snips