Shop All Box End Wrenches
Westward
Ratcheting Box End Wrench, 9" L
Mfr # 54PP66
Zoro # G2478828
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 9 in
- SAE or Metric SAE
- Head Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54PP66
- Zoro # G2478828
- UPC # 190735949429
- Country of Origin China
- Category Box End Wrenches
Dimensions
Overall Length | 9 in |
Size | 11/16", 3/4" |
Wrench Head Sizes | 11/16 in, 3/4 in |
Head Size | 11/16 in, 3/4 in |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 11/16 in, 3/4 in, Overall Length 9 in, 0 Degrees , SAE, Standard, Tether Capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Inside Micrometer Set, 4 to 6" Range (S770BXTKZ)
- GEARWRENCH 15 Pc Ratcheting Serpentine Belt Tool Set (KDT3680D)
- TEKTON 3/4 Inch Drive x 23 mm Deep 6-Point Socket (SHD33123)
- PROTO 3/8" Drive Deep Impact Socket Set, SAE, 15 pcs (J72116)
- WESTWARD Ratcheting Box Wrench, Head Size 8 x 9mm (1LCW4)
- WESTWARD Ratcheting Obstruction Wrench, 7-3/4 in. (1LCX8)
- WESTWARD Double Box End Wrench, 12 Pt, 5/16 x3/8 In (36A162)
- WESTWARD Ratcheting Box End Wrench, 5-7/8" L (54PP68)
- WESTWARD Ratcheting Box End Wrench, 8-1/4" L (54PP71)
- WESTWARD Box End Wrench, 12 x 14mm, 9-31/64 in. L (5MR01)
- GEDORE Box End Wrench, Offset, 30mm (2 A 30)
- Westward Wrenches