Shop All Box End Wrenches
Westward
Ratcheting Box End Wrench, 8-1/4" L
Mfr # 54PP71
Zoro # G2479117
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 8 1/4 in
- SAE or Metric Metric
- Head Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PP71
- Zoro # G2479117
- UPC # 190735949955
- Country of Origin China
- Category Box End Wrenches
Dimensions
Overall Length | 8 1/4 in |
Size | 16mm, 18mm |
Wrench Head Sizes | 16 mm, 18 mm |
Head Size | 16 mm, 18 mm |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 16 mm, 18 mm, Overall Length 8 1/4 in, 0 Degrees , Metric, Standard, Tether Capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Precision Tweezer, Titanium, 4-1/2 In (18046TT)
- GEDORE Wrnch Set, Double Open End, 10 pcs., 6-27mm (6-10)
- J.W. WINCO GN853-160-TU Latch Toggle Clamp Steel (853-160-TU)
- IRWIN IMPACT PWR BIT T20 X 6""L (1837526)
- WESTWARD Ratcheting Box End Wrench, 5-1/2" L (54PP91)
- WESTWARD Ratcheting Box End Wrench, 8-13/16" L (54PP84)
- WESTWARD Ratcheting Box End Wrench, 5" L (54PP63)
- WESTWARD Box End Wrench, 7 x 9mm, 7-23/32 in. L (5MP98)
- WESTWARD Double Box End Wrench, 12 Pt, 5/16 x3/8 In (36A162)
- WESTWARD Box Wrench Set, 1/4" - 7/8", 6 - 19mm, 14pc (4YR23)
- WESTWARD Box End Wrench, 15/16", 1" Head Sizes (446G59)
- Westward Box End Wrenches