Shop All Box End Wrenches
Westward
Ratcheting Box End Wrench, 7-3/4" L
Mfr # 54PP82
Zoro # G5936907
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 7 3/4 in
- SAE or Metric Metric
- Head Type Offset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PP82
- Zoro # G5936907
- UPC # 00194484306236
- Country of Origin China
- Category Box End Wrenches
Dimensions
Overall Length | 7 3/4 in |
Wrench Head Sizes | 15 mm, 17 mm |
Size | 15mm, 17mm |
Head Size | 15 mm, 17 mm |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 15 mm, 17 mm, Overall Length 7 3/4 in, 25 Degrees , Metric, Offset, Tether Capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Endmill, 8 Flute Coated, 5/8 (29426)
- BOSCH Brush Set (2609120199)
- PROTO 1/2 in Drive Impact Socket 12 mm Size 6 pt Standard Depth, Black Oxide (J7412M)
- MAG-MATE Telescoping Mirror, Glass, 2 x2 In, 28 In L (301G240)
- WESTWARD Ratcheting Box End Wrench, 7-3/4" L (54PP83)
- WESTWARD Ratcheting Box End Wrench, 8-1/4" L (54PP71)
- WESTWARD Ratcheting Box End Wrench, 5" L (54PP67)
- WESTWARD Ratcheting Box End Wrench, 6-1/4" L (54PP64)
- WESTWARD Ratcheting Box End Wrench, 5-7/8" L (54PP68)
- WESTWARD Box Wrench Set, 1/4" - 7/8", 6 - 19mm, 14pc (4YR23)
- GEDORE Double Box End Wrench, Offset, 10x12mm (2 10X12)
- Westward Wrenches