Shop All Box End Wrenches
Westward
Ratcheting Box End Wrench, 7-3/4" L
Mfr # 54PP76
Zoro # G5933617
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 7 3/4 in
- SAE or Metric SAE
- Head Type Offset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PP76
- Zoro # G5933617
- UPC # 00194484306175
- Country of Origin China
- Category Box End Wrenches
Dimensions
Overall Length | 7 3/4 in |
Size | 5/8", 11/16" |
Wrench Head Sizes | 5/8 in, 11/16 in |
Head Size | 5/8 in, 11/16 in |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 5/8 in, 11/16 in, Overall Length 7 3/4 in, 25 Degrees , SAE, Offset, Tether Capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 32 oz. Ball Pein Hammer with Fiberglass Handle (82253)
- HUSQVARNA Diamond Saw Blade, Masonry, 14 in. Dia. (Black500B-R-14)
- DIXON G King Crimp Combo Nipple NPT ST, 1" (GSTC10)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 5/16-18 (2288-5)
- WESTWARD Ratcheting Box End Wrench, 5" L (54PP67)
- WESTWARD Box End Wrench, 15/16", 1" Head Sizes (446G59)
- WESTWARD Box End Wrench, 13 x 15mm, 10-5/32 in. L (5MR02)
- WESTWARD Ratcheting Obstruction Wrench, S-Shaped (1LCG9)
- WESTWARD Ratcheting Box End Wrench, 8-13/16" L (54PP84)
- WESTWARD Box End Wrench, 12 x 14mm, 9-31/64 in. L (5MR01)
- STAHLWILLE TOOLS Set double ended ring Wrench CORONA 6x7-20x22 mm No.23/8 8-pcs. (96410704)
- Westward Wrenches