Shop All Box End Wrenches
Westward
Ratcheting Box End Wrench, 7-1/2" L
Mfr # 54PP70
Zoro # G2479062
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 7 1/2 in
- SAE or Metric Metric
- Head Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PP70
- Zoro # G2479062
- UPC # 190735949986
- Country of Origin China
- Category Box End Wrenches
Dimensions
Overall Length | 7 1/2 in |
Wrench Head Sizes | 14 mm, 15 mm |
Size | 14mm, 15mm |
Head Size | 14 mm, 15 mm |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 14 mm, 15 mm, Overall Length 7 1/2 in, 0 Degrees , Metric, Standard, Tether Capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 20V MAX* 14-1/2 in. Cordless Reciprocating Tigersaw(R) (Tool Only) (PCC670B)
- CURRENT TOOLS Radius Cable Roller for 12"-18" Tray (9518RR)
- VEGA INDUSTRIES Slotted 8-10 Power Bit x 6 (1150F10A)
- EAGLE TAPTEK CUTTING TOOLS M24.0X3.00 CARBON METRIC HEX DIE (MHD-240-300-I)
- WESTWARD Ratcheting Obstruction Wrench, S-Shaped (1LCH1)
- WESTWARD Box End Wrench, 7 x 9mm, 7-23/32 in. L (5MP98)
- WESTWARD Double Box End Wrench, 12 Pt, 5/16 x3/8 In (36A162)
- WESTWARD Ratcheting Box End Wrench, 7-1/2" L (54PP65)
- WESTWARD Box End Wrench, 3/4x7/8 in., 12-13/16 L (5MP96)
- WESTWARD Box End Wrench, 13 x 15mm, 10-5/32 in. L (5MR02)
- TEKTON 45-Degree Offset Box End Wrench Set, 8-Piece 1/4 - 1-1/4 in. (WBE23008)
- Westward Wrenches