Shop All Box End Wrenches
Westward
Ratcheting Box End Wrench, 6-1/2" L
Mfr # 54PP81
Zoro # G5912809
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 6 1/2 in
- SAE or Metric Metric
- Head Type Offset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54PP81
- Zoro # G5912809
- UPC # 00194484306229
- Country of Origin China
- Category Box End Wrenches
Dimensions
Overall Length | 6 1/2 in |
Size | 13mm, 14mm |
Wrench Head Sizes | 13 mm, 14 mm |
Head Size | 13 mm, 14 mm |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 13 mm, 14 mm, Overall Length 6 1/2 in, 25 Degrees , Metric, Offset, Tether Capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & H INDUSTRIES PUNCH BRASS BAR (KE77244)
- LENOX Band Saw Blade, 14 ft. 10 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel (86340D2B144520)
- AIRCAT .5 HP 1/4 in. Straight DIE GRINDER (6225)
- HASSAY SAVAGE CO Keyway Broach Set, #40 Metric (15440)
- WESTWARD Ratcheting Box End Wrench, 5" L (54PP63)
- WESTWARD Ratcheting Box End Wrench, 5-1/2" L (54PP92)
- WESTWARD Ratcheting Box End Wrench, 5-1/2" L (54PP91)
- WESTWARD Box End Wrench, 16 x 18mm, 10-55/64 in. L (5MR03)
- WESTWARD Box End Wrench, 13 x 15mm, 10-5/32 in. L (5MR02)
- WESTWARD Ratcheting Box End Wrench, 6-1/4" L (54PP64)
- WESTWARD Box End Wrench, 5/8", 11/16" Head Sizes (446G58)
- Westward Wrenches