Shop All Box End Wrenches
Westward
Ratcheting Box End Wrench, 5" L
Mfr # 54PP67
Zoro # G2617218
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Size 8mm x 9mm
- Features It Can be Adjusted to Turn the Bolt, Even in Tight Spaces Where Movement is Limited, with Less Effort, Provides a Strong Grip Around the Bolt, Whereas Bare Hands/Fingers Would Simply Slip Off the Bolt, Meets Standards: ANSI B107.100
- Head Type Standard
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PP67
- Zoro # G2617218
- UPC # 190735951972
- Country of Origin China
- Category Box End Wrenches
Dimensions
Overall Length | 5 in |
Size | 8mm x 9mm |
Wrench Head Sizes | 8 mm, 9 mm |
Head Size | 8 mm, 9 mm |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 8 mm, 9 mm, Overall Length 5 in, 0 Degrees , Metric, Standard, Tether Capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Beveled Edge Square, 3 x 2" Sz (4790-075)
- GEDORE Reversible Ratchet Wrench, 16mm (7 UR 16)
- WESTWARD C-Clamp, 3", Iron, Light Duty, 1430 lb. (2LAZ1)
- BESSEY 10 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 3/4 in Throat Depth (GS25K)
- WESTWARD Box End Wrench, 15/16", 1" Head Sizes (446G59)
- WESTWARD Box End Wrench, 6 x 8mm, 7-15/64 in. L (5MP97)
- WESTWARD Ratcheting Box End Wrench, 9" L (54PP72)
- WESTWARD Box End Wrench, 17 x 19mm, 12 in. L (5MR04)
- WESTWARD Ratcheting Box End Wrench, 5-7/8" L (54PP68)
- WESTWARD Ratcheting Obstruction Wrench, 7-3/4 in. (1LCX8)
- STAHLWILLE TOOLS Heavy-duty ring Wrench Size 75 mm L.375 mm (42020075)
- Westward Box End Wrenches