Shop All Box End Wrenches
Westward
Ratcheting Box End Wrench, 5" L
Mfr # 54PP63
Zoro # G2617297
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Size 5/16" x 3/8"
- Features It Can be Adjusted to Turn the Bolt, Even in Tight Spaces Where Movement is Limited, with Less Effort, Provides a Strong Grip Around the Bolt, Whereas Bare Hands/Fingers Would Simply Slip Off the Bolt, Meets Standards: ANSI B107.100
- Head Type Standard
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PP63
- Zoro # G2617297
- UPC # 190735951989
- Country of Origin China
- Category Box End Wrenches
Dimensions
Overall Length | 5 in |
Size | 5/16" x 3/8" |
Wrench Head Sizes | 5/16 in, 3/8 in |
Head Size | 5/16 in, 3/8 in |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 5/16 in, 3/8 in, Overall Length 5 in, 0 Degrees , SAE, Standard, Tether Capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO 2-1/2" Bi-Metal High Speed Steel Hole Saw (106064)
- KODIAK CUTTING TOOLS 1/2-13 Die Split Round Adjustable High Speed Steel (5472093)
- GLOBAL INDUSTRIAL 18in Air Needle Scaler (133716)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2953800)
- WESTWARD Ratcheting Obstruction Wrench, S-Shaped (1LCH1)
- WESTWARD Box End Wrench, 1/2 x 9/16 in., 9-1/2 L (5MP93)
- WESTWARD Box End Wrench, 17 x 19mm, 12 in. L (5MR04)
- WESTWARD Ratcheting Box End Wrench, 5-7/16" L (54PP79)
- WESTWARD Box End Wrench, 12 x 14mm, 9-31/64 in. L (5MR01)
- WESTWARD Box End Wrench Set, 6 Pieces, 12 Pts (54DG35)
- PROTO Ratcheting Box Wrench, Head Size 11x13mm (J1183MA-A)
- Westward Box End Wrenches