Shop All Box End Wrenches
Westward
Ratcheting Box End Wrench, 5-7/8" L
Mfr # 54PP68
Zoro # G2479071
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 5 7/8 in
- SAE or Metric Metric
- Head Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PP68
- Zoro # G2479071
- UPC # 190735949962
- Country of Origin China
- Category Box End Wrenches
Dimensions
Overall Length | 5 7/8 in |
Size | 10mm, 11mm |
Wrench Head Sizes | 10 mm, 11 mm |
Head Size | 10 mm, 11 mm |
Wrench Length Style | Standard |
Description
The Westward 54PP68 Ratcheting Box End Wrench is the perfect tool for working in tight spaces. It features a double box end that provides access to hard-to-reach areas. The wrench has an overall length of 5 7/8 in., which makes it ideal for work in tight spaces. The 10 mm and 11 mm head size can accommodate both metric and standard fasteners. This ratcheting box end wrench has alloy steel construction, with one piece handle made of alloy steel too. If you are looking for a versatile tool that will help you get the job done, then look no further than this Westward 54PP68 Ratcheting Box End Wrench.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in Drive Impact Socket Set, SAE, 6 pcs (49-66-7035)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1236)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 13/32 (C09754)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 1/4x3/8x3/8x2-7/8 (C42103)
- WESTWARD Box End Wrench, 1/4x5/16 in., 7-15/64 L (5MP90)
- WESTWARD Box End Wrench, 1/2 x 9/16 in., 9-1/2 L (5MP93)
- WESTWARD Ratcheting Box Wrench, Head Size 8 x 9mm (1LCW4)
- WESTWARD Box End Wrench Set, 6 Pieces, 12 Pts (54DG35)
- WESTWARD Box End Wrench, 13 x 15mm, 10-5/32 in. L (5MR02)
- WESTWARD Box End Wrench, 7 x 9mm, 7-23/32 in. L (5MP98)
- TEKTON 1/4 x 5/16 Inch 45-Degree Offset Box End Wrench (WBE23306)
- Westward Wrenches