Shop All Box End Wrenches
Westward
Ratcheting Box End Wrench, 5-1/2" L
Mfr # 54PP92
Zoro # G5928638
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 5 1/2 in
- SAE or Metric Metric
- Head Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54PP92
- Zoro # G5928638
- UPC # 00194484306335
- Country of Origin China
- Category Box End Wrenches
Dimensions
Overall Length | 5 1/2 in |
Wrench Head Sizes | 11 mm, 12 mm |
Size | 11mm, 12mm |
Head Size | 11 mm, 12 mm |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 11 mm, 12 mm, Overall Length 5 1/2 in, 0 Degrees , Metric, Standard, Tether Capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric (41118)
- PROTO Center Punch, 4-3/4 L x 1/4 In Hex (J411/4)
- K-TOOL INTERNATIONAL Metric Combo Wrench Set, 20mm-28mm, 9 pcs. (KTI-41801)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4788)
- WESTWARD Box End Wrench, 13 x 15mm, 10-5/32 in. L (5MR02)
- WESTWARD Box Wrench Set, 1/4" - 7/8", 6 - 19mm, 14pc (4YR23)
- WESTWARD Ratcheting Box End Wrench, 5-1/2" L (54PP91)
- WESTWARD Ratcheting Box End Wrench, 9" L (54PP66)
- WESTWARD Ratcheting Box End Wrench, 7-3/4" L (54PP82)
- WESTWARD Box End Wrench, 15/16", 1" Head Sizes (446G59)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (51315MM)
- Westward Wrenches