Shop All Box End Wrenches
Westward
Ratcheting Box End Wrench, 5-1/2" L
Mfr # 54PP91
Zoro # G5925512
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 5 1/2 in
- SAE or Metric Metric
- Head Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PP91
- Zoro # G5925512
- UPC # 00194484306328
- Country of Origin China
- Category Box End Wrenches
Dimensions
Overall Length | 5 1/2 in |
Size | 9mm, 10mm |
Wrench Head Sizes | 9 mm, 10 mm |
Head Size | 9 mm, 10 mm |
Wrench Length Style | Standard |
Description
This Westward 54PP91 Ratcheting Box End Wrench is the ideal tool for loosening and tightening fasteners. It has a durable alloy steel construction, making it an essential in your toolbox. This double box end wrench features a chrome finish and offset of 0 degrees. The ratcheting box end wrench also has a 9 mm and 10 mm head size. With an overall length of 5 1/2 in., this wrench will make quick work of bolts and nuts with ease. The Westward 54PP91 Ratcheting Box End Wrench is the reliable solution you need to get the job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN352-75-25-M12-S-55 Rubber Bumper Threaded Stud (352-75-25-M12-S-55)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 5 1/2 in L (EZ4)
- MILWAUKEE TOOL 9 in Dipped Grip Plier High Leverage, Steel (MT500C)
- WIDIA Spiral Point Tap, Plug 2 Flutes (12037)
- WESTWARD Ratcheting Box Wrench, QuadBox (34E316)
- WESTWARD Ratcheting Box End Wrench, 5-7/8" L (54PP68)
- WESTWARD Box End Wrench, 15/16", 1" Head Sizes (446G59)
- WESTWARD Ratcheting Box End Wrench, 9" L (54PP72)
- WESTWARD Ratcheting Box End Wrench, 5-7/16" L (54PP79)
- WESTWARD Box End Wrench, 1/2 x 9/16 in., 9-1/2 L (5MP93)
- WIHA Box End Wrench, SAE, 1" Head Sz, 12 pt. (21064)
- Westward Box End Wrenches