Shop All Box End Wrenches
Westward
Ratcheting Box End Wrench, 4-1/2" L
Mfr # 54PP90
Zoro # G5905623
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 4 1/2 in
- SAE or Metric Metric
- Head Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PP90
- Zoro # G5905623
- UPC # 00194484306311
- Country of Origin China
- Category Box End Wrenches
Dimensions
Overall Length | 4 1/2 in |
Size | 7mm, 8mm |
Wrench Head Sizes | 7 mm, 8 mm |
Head Size | 7 mm, 8 mm |
Wrench Length Style | Standard |
Description
The Westward 54PP90 Ratcheting Box End Wrench is a reliable tool you will want to have on hand. The box end wrench features a double hex box end, which allows you to adjust parts without having to reposition the wrench. Made of alloy steel, this double box end wrench has a chrome finish and comes with a 7 mm and 8 mm head size. The offset of 0 degrees gives you more room for access in tight spaces. With its ratcheting configuration, the 4 1/2" long box end wrench lets you work faster and more efficiently. The Westward 54PP90 Ratcheting Box End Wrench is an essential tool that is designed for your job site needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Square 2 Power Bit x 2" Undersized, 2Pc (150R2CU)
- MIDWEST Straight Cut Magsnip, 3-1/3" Cut Length, Straight/Wide Curves, 13" (MWT-1200)
- L.H. DOTTIE L.H. Dottie Red Lumber Crayon (3 Pack) (DCR3P)
- MILWAUKEE TOOL Impact Wrench, Bare Tool, Battery, 12VDC (2555-20, 48-11-2420)
- WESTWARD Box End Wrench, 3/4x7/8 in., 12-13/16 L (5MP96)
- WESTWARD Ratcheting Box End Wrench, 5-1/2" L (54PP91)
- WESTWARD Ratcheting Box End Wrench, 5" L (54PP67)
- WESTWARD Box Wrench Set, 1/4" - 7/8", 6 - 19mm, 14pc (4YR23)
- WESTWARD Box End Wrench, 6 x 8mm, 7-15/64 in. L (5MP97)
- WESTWARD Ratcheting Box End Wrench, 7-3/4" L (54PP82)
- ITL 1000V Insulated Ratcheting Box Wrench, 1/2" (07052)
- Westward Box End Wrenches