Shop All Box End Wrenches
This Product is Discontinued
Westward
Ratcheting Box End Wrench, 4-1/2" L (Discontinued)
Mfr # 54PP73
Zoro # G5908852
This Product is Discontinued
Key Features
- Material Alloy Steel
- Finish Chrome
- Head Type Offset
- Overall Length 4 1/2 in
- Wrench Style Double Box End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PP73
- Zoro # G5908852
- UPC # 00194484306144
- Country of Origin China
- Category Box End Wrenches
Dimensions
Overall Length | 4 1/2 in |
Size | 1/4", 5/16" |
Wrench Head Sizes | 1/4 in, 5/16 in |
Head Size | 1/4 in, 5/16 in |
Wrench Length Style | Standard |
Description
When you need to tighten or loosen fasteners, the Westward 54PP73 Ratcheting Box End Wrench is the tool for the job. The alloy steel construction of this wrench means it will be able to handle heavy duty tasks with ease. Featuring a double box end and offset of 25 degrees, this wrench can fit into tight spaces where other wrenches cannot. It has a 4 1/2 in. length and a 1/4" and 5/16" head size. The chrome finish gives it a stylish look that will match your other tools. If you are looking for an efficient ratcheting box end wrench, this Westward 54PP73 Wrench is just what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.