Shop All Hand Files and Rasps
Westward
Rasp File, 4-IN-1, American, 8 In L
Mfr # 1NFV2
Zoro # G0972072
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Length 8 in
- Application Used For Specialized Wood Filing
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1NFV2
- Zoro # G0972072
- UPC # 190735755433
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Width | 7/8 in |
File Length without Tang | 8 in |
Details
Item | HOBBY RASP |
Profile Shape | Square |
Application | Used For Specialized Wood Filing |
Finish | Natural |
Pattern | American |
Cut Type | Bastard |
Thickness | 7/32 in |
Face Cut Style | Rasp-Cut |
Includes Handle | No |
Rigidity | Rigid |
File Style | Rasp |
Taper | Blunt |
File Coarseness | Bastard Cut |
Number of Cut Edges | 2 |
File Type | Hobby Rasp |
Edge Cut Style | Safe |
File Body Finish | Natural |
Shape | Rectangular With Round Ends |
Description
HOBBY RASP, File Coarseness Bastard Cut, File Style Rasp, File Type Hobby Rasp, Profile Shape Square, Face Cut Style Rasp-Cut, Edge Cut Style Safe, File Length without Tang 8 in, Thickness 7/32 in, File Width 7/8 in, Number of Cut Edges 2, Rigidity Rigid, Taper Blunt, Teeth per Inch -, File Body Finish Natural, Handle Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 8 mm, Metric (SIB23208)
- KO-KEN Bit Socket 14mm Hex 76mm 3/4 Sq. Drive (16106.16-14)
- DRILLCO 1/8, JOBBER LENGTH DRILL - 100SE (100SE108)
- DRILL AMERICA 3-56 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54123)
- WESTWARD Hand File, Knife Shape, 4 In, 82/84 TPI (12F819)
- WESTWARD Half Round File, American, Second/Double (44ZD54)
- WESTWARD File Set, American, Bastard, 5 pcs. (30PA62)
- WESTWARD Half Round File, 8 In. L, Ergo Handle (1NFW2)
- WESTWARD File Handle, 4 In L, Rubber, Ergo Handle (1NFW5)
- WESTWARD Mill Blunt File, 10 In L, Ergo Handle (1NFV6)
- PFERD 8" Round File - Bastard Cut (11067)
- Westward Hand Files and Rasps