Shop All Squares, Bevels, and Stair Gauges
Westward
Rafter Square, 24 x 16 In, Alum, Black
Mfr # 4MRX6
Zoro # G3429955
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Body Size 24 x 2 in
- Tongue Size 16 x 1 1/2 in
- Graduations 1/8 in
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4MRX6
- Zoro # G3429955
- UPC # 190735855898
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Body Size | 24 x 2 in |
Tongue Size | 16 x 1 1/2 in |
Blade Length | 24 in |
Base Length | 16 in |
Base Width | 1 1/2 in |
Blade Width | 2 in |
Details
Item | Framing Square |
Material | Aluminum |
Graduations | 1/8 in |
Finish | Black |
Features | Stamped, Embossed Graduations on Face and Back |
Blade Material | Aluminum |
Edge Style | Square |
Graduation Marks - Blade | 1/8 in |
System of Measurement | SAE |
Graduation Marks - Base | 1/8 in |
Square Type | Framing Square |
Graduation Mark Style | Stamped |
Square Color | Black |
Base Material | Aluminum |
Description
Whether you are building stairs or laying out rafters, the Westward 4MRX6 Rafter Square is the perfect tool for the job. It is made of aluminum with stamped and embossed graduations on both its face and back. The square has 1/8 in. graduations on its face and back, making it easy to read measurements. Its body size measures 24 x 2 in., while its tongue size is 16 x 1 1/2 in. Made of aluminum, this square resists rusting and corrosion for long lasting durability. The Westward Aluminum Framing Square will help you get your project done right the first time around.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Standard Metric Socket 18mm (80386)
- US TAPE 72 in Adhesive Tape Measure, 3/4 in Blade (50014)
- WILDE 17" HARD CAP PRY BAR w/HANDLE -BULK (HPB12-12.B/MP HC)
- MILWAUKEE TOOL SAWZALL 5" 6 TPI Plaster Blades - 5 PK (48-00-5052)
- WESTWARD Carpenters Square, 12 x 8 In, Steel (4MRX7)
- WESTWARD Drywall T Square, Alum, 48 In, 1mm Grad. (13P537)
- WESTWARD Combination Square, 6 In, Black, Zinc (4MRX3)
- WESTWARD Rafter Angle Square, 7 In, Aluminum (4MRX4)
- WESTWARD Combination Square, 12In (4MRY1)
- WESTWARD Drywall T-Square, 47 7/8 In, Aluminum (4MRX5)
- STANLEY Quick Square, ABS, 10 1/4 x 6 7/8, Yellow (46-060)
- Westward Measuring and Layout Tools